Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/8 In
Mfr # SFT4012JQ
Zoro # G3063369
original price:
$11.59
10% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Head Material High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Size 3/8 in
Product Information
- Brand Zoro Select
- MFR # SFT4012JQ
- Zoro # G3063369
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 3/8 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Head Dia. | 1 in |
Size- Decimal | 3/8" (0.3750) |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH T-8 x 60mm ® Torx® Mini Screwdriver (80040)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- DEWALT Hand Truck/Dolly, Modular Storage, Black (DWST17888)
- VESSEL MEGADORA Chisel-Type Screwdriver No.970 (970C95120)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- Zoro Select Renewable Bushings