Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 37/64
Mfr # SF6412LZ
Zoro # G3068250
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 37/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. 1 in
- Hardness Rc 62-64
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # SF6412LZ
- Zoro # G3068250
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 37/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 in |
Head Dia. | 1 27/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 37/64 in |
Size- Decimal | 37/64" (0.5781) |
Overall Length | 3/4 in |
Size - Decimal | 35/64 in - 0.5469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- MIDWEST RAKE Helix Mixer, 5 gal. (47433)
- KNIPEX 8 in Linemans Plier, Steel (03 02 200)
- KRAFT TOOL Hand Sander, Lightweight, Aluminum (DW442P)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- Zoro Select Renewable Bushings