Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/4 In
Mfr # SF8848NC
Zoro # G6279296
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Material High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Size- Decimal 3/4" (0.7500)
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # SF8848NC
- Zoro # G6279296
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 3/4" (0.7500) |
Outside Dia. | 1 3/8 in |
Inside Dia. | 3/4 in |
Drill Size | 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 51/64 in |
Overall Length | 3 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5.5mm Surface 26mm 3/8 Sq. Drive (3410M-5.5)
- MAKITA 7" Wheel Guard (191214-3)
- PELICAN Micro Case, Black, 5.88 x 4.06 x 2.12 In (1010S)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Drill Bushings