Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 25
Mfr # SF328EN
Zoro # G3070177
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Size- Decimal #25 (0.1495)
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # SF328EN
- Zoro # G3070177
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #25 (0.1495) |
Overall Length | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Inside Dia. | #25 |
Outside Dia. | 1/2 in |
Drill Size | #25 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6235)
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC (DCD701F2/DCB124)
- YG-1 TOOL CO 4 Flute Corner Radius Roughing Flat Shank XSpeed Carbide End Mill (G92932)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Drill Bushings