Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/32
Mfr # SF6416MM
Zoro # G1986470
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Bushing Type Slip Fixed Renewable Combination
- Material - Machining High Speed Steel
- Head Dia. 1 27/64 in
- Overall Length 1 in
Product Information
- Brand Zoro Select
- MFR # SF6416MM
- Zoro # G1986470
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 27/64 in |
Overall Length | 1 in |
Inside Dia. | 21/32 in |
Outside Dia. | 1 in |
Size- Decimal | 21/32" (0.6562) |
Drill Size | 21/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 51/64 in - 0.7969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1230208)
- OLSON SAW BLADE BAND 64.5X1/2"" 14T (HB71764DB)
- DYNABRADE Nitro 3"DiscSndr 14K RPM (DS53)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Renewable Bushings