Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 19/64
Mfr # SF3212IF
Zoro # G3059729
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Head Thickness 1/4"
- Drill Bushing Wall Type Standard Wall
- Drill Size 19/64 in
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # SF3212IF
- Zoro # G3059729
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Drill Size | 19/64 in |
Inside Dia. | 19/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 19/64" (0.2969) |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 19/64" - 0.2969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA RF Receiver for LA180L (REC410)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #6 (11036)
- SPEEDAIRE Eraser Wheel, 4", Rubber, 4000 RPM (21AC18)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- Zoro Select Renewable Bushings