Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/64
Mfr # SF3234HN
Zoro # G6270853
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Dia. 51/64 in
- Concentricity Tolerance .0003" T.I.R. Max
- Size- Decimal 17/64" (0.2656)
- Overall Length 2 1/8 in
Product Information
- Brand Zoro Select
- MFR # SF3234HN
- Zoro # G6270853
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Size- Decimal | 17/64" (0.2656) |
Overall Length | 2 1/8 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 17/64 in |
Drill Size | 17/64 in |
Size - Decimal | 1/16 in - 0.0625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Die 4-40, 1" Outside Diameter (92-20440)
- ERIEZ Coolant Proportioner (84-1420)
- VERMONT GAGE Pin Gage, Minus, 0.780 In, Black (911278000)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, SF, Drill Size 1/8 In (SF206DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Renewable Bushings