Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/64
Mfr # SF205FG
Zoro # G3090291
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Head Dia. 35/64 in
- Head Thickness 1/4"
- Head Material High Speed Steel
Product Information
- Brand Zoro Select
- MFR # SF205FG
- Zoro # G3090291
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Outside Dia. | 5/16 in |
Size- Decimal | 11/64" (0.1719) |
Inside Dia. | 11/64 in |
Drill Size | 11/64 in |
Size - Decimal | #43 - 0.0890 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 254 Saddle Pin (254-149)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (44 29 J61)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468PF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- Zoro Select Renewable Bushings