Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/32
Mfr # SF3222JB
Zoro # G9743307
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Product Information
- Brand Zoro Select
- MFR # SF3222JB
- Zoro # G9743307
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 11/32" (0.3438) |
Overall Length | 1 3/8 in |
Inside Dia. | 11/32 in |
Drill Size | 11/32 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" x 18" HSS Extra Long Drill Bit with 1/2" Shank (DWDDL18X11/16X1/2)
- MAYHEW 7/32 in. x 3/8 in. Pin Punch (21011)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4521)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 3" Ba (175ADB14)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- Zoro Select Drill Bushings