Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size V
Mfr # PT4020JR
Zoro # G3092498
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size V
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Bushing Type Headless Press Fit
Product Information
- Brand Zoro Select
- MFR # PT4020JR
- Zoro # G3092498
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 1/4 in |
Drill Size | V |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 5/8 in |
Size- Decimal | V (0.3770) |
Inside Dia. | V |
Size - Decimal | #31 - 0.1200 |
Details
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Measurement System | Letter |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3770 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORTCORRECT 84200 0.25 in. X 20 ft. Plastic Drum Auger (CO2607641)
- DEWALT 20V MAX 1/4" Cordless Impact Driver Kit, Belt Hook (DCF885B/DCB203)
- DRILL AMERICA 9/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X9/16)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- Zoro Select Press-Fit Bushings