Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size V
Mfr # P408JR
Zoro # G3068077
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 5/8 in
- Bushing Type Headless Press Fit
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Drill Bushing Wall Type Standard Wall
Product Information
- Brand Zoro Select
- MFR # P408JR
- Zoro # G3068077
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | V |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Inside Dia. | V |
Size- Decimal | V (0.3770) |
Size - Decimal | 37/64 in - 0.5781 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Decimal Equivalent | 0.3770 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Letter |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Clutch, Phillips, Robertson Square Recess, Slotted, Socket Heads, Torx(R) Bit 8 in (J61929)
- KRAFT TOOL Curved End Edger w/ProFor, 8"x4" 1/2"R (CF166PFCF)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- CMT Orange Chrome FINE Finish Blade 12" x T80 ATB (285.680.12)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- Zoro Select Press-Fit Bushings