Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size I
Mfr # P328HS
Zoro # G3102289
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
Product Information
- Brand Zoro Select
- MFR # P328HS
- Zoro # G3102289
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | I |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Size- Decimal | I (0.2720) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | I |
Size - Decimal | #58 - 0.0420 |
Details
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.2720 |
Measurement System | Letter |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-5/8inH (MSP-66-S1)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- WALTER Assembly Parts and Accessories FS1473 (FS1473)
- JONARD TOOLS Mid Span Slit & Ring Tool (10.2mm-18.2mm) (MS-526)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4816JY)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P266FZ)
- Zoro Select Drill Bushings