Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size F
Mfr # P264HJ
Zoro # G3086329
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Letter
- Heat Treatment Through Hardened
- Outside Dia. 13/32 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Product Information
- Brand Zoro Select
- MFR # P264HJ
- Zoro # G3086329
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | F (0.2570) |
Inside Dia. | F |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Drill Size | F |
Overall Length | 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Letter |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2570 |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J294WRXL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- F (46776)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3216GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- Zoro Select Drill Bushings