Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size F
Mfr # P2612HJ
Zoro # G3088675
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Head Material High Speed Steel
- Size- Decimal F (0.2570)
- Outside Dia. 13/32 in
Product Information
- Brand Zoro Select
- MFR # P2612HJ
- Zoro # G3088675
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | F (0.2570) |
Outside Dia. | 13/32 in |
Inside Dia. | F |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | F |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size - Decimal | #5 - 0.2055 |
Details
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Decimal Equivalent | 0.2570 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Letter |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- DOMINATOR Curvd Pry Bar Set, Hardnd and Temprd Stel (61355)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (522983)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT125CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT368JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8840OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- Zoro Select Press-Fit Bushings