Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 9
Mfr # P264FZ
Zoro # G3086520
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Bushing Type Headless Press Fit
- Outside Dia. 13/32 in
- Decimal Equivalent 0.1960
- Size- Decimal #9 (0.1960)
Product Information
- Brand Zoro Select
- MFR # P264FZ
- Zoro # G3086520
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 13/32 in |
Size- Decimal | #9 (0.1960) |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Drill Size | #9 |
Inside Dia. | #9 |
Size - Decimal | 1 in - 1.0000 |
Details
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.1960 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Measurement System | Wire |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- EAZYPOWER Jobber Length Drill Bit 6pk. (73307)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- BESSEY Magnetic Pick-Up Tool, 35In (MPU-1)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- Zoro Select Drill Bushings