Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/8 In
Mfr # P8840NW
Zoro # G6274721
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Outside Dia. 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # P8840NW
- Zoro # G6274721
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Drill Size | 7/8 in |
Inside Dia. | 7/8 in |
Overall Length | 2 1/2 in |
Size- Decimal | 7/8" (0.8750) |
Size - Decimal | #71 - 0.0260 |
Details
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.8750 |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2BRAG)
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- GEARWRENCH 18 Piece 1/4" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86520)
- STARRETT Steel Rule, Heavy Spring-Tempered, 72 In (C404R-72)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- Zoro Select Press-Fit Bushings