Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/16 In
Mfr # P405KQ
Zoro # G3069127
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Size- Decimal 7/16" (0.4375)
Product Information
- Brand Zoro Select
- MFR # P405KQ
- Zoro # G3069127
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/16 in |
Size- Decimal | 7/16" (0.4375) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 5/8 in |
Inside Dia. | 7/16 in |
Drill Size | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 33/64 in - 0.5156 |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.4375 |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JK 160-MT4 High Torque / High Precision Keyless 16mm Chuck with shank (31415)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/2 (9AB12)
- WILLIAMS Williams Adjustable Wrench, Black, 18" (13618A)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5360CF)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- Zoro Select Drill Bushings