Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/16 In
Mfr # P4034KQ
Zoro # G1988957
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Size- Decimal 7/16" (0.4375)
- Decimal Equivalent 0.4375
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # P4034KQ
- Zoro # G1988957
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | 7/16" (0.4375) |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 7/16 in |
Inside Dia. | 7/16 in |
Overall Length | 2 1/8 in |
Size - Decimal | 7/16" - 0.4375 |
Details
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.4375 |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 7/8 in L (J4770-2M)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- KNIPEX Insulated Tool Set, 15 pc. (98 99 13)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P405KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- Zoro Select Drill Bushings