Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6.4mm
Mfr # P326HH
Zoro # G3103348
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Type Headless Press Fit
- Measurement System Metric
Product Information
- Brand Zoro Select
- MFR # P326HH
- Zoro # G3103348
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 6.40 mm |
Drill Size | 6.40 mm |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | #54 - 0.0550 |
Details
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Measurement System | Metric |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2520 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, NC (5422100)
- PIG Pig Universal Absorbent Sock 3"Dia.X42"Length (NPG35700)
- GARANT Precision Diagonal Side Cutter, Overall Length: 110mm (725390 110)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 4 Pc (10Z763)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- ZORO SELECT Drill Bushing, H, Drill Size U (H4034JN)
- Zoro Select Drill Bushings