Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6.4mm
Mfr # P3216HH
Zoro # G3069766
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
Product Information
- Brand Zoro Select
- MFR # P3216HH
- Zoro # G3069766
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 6.40 mm |
Drill Size | 6.40 mm |
Outside Dia. | 1/2 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Metric |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.2520 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 1/4 Straight Ext Composte Die Grinder (JAT-417)
- WIDIA Milling Insert, Hexagon (HPGT225DZENGD)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- HITACHI Hitachi 2815058 7.25 in. Corded 15A Circular Saw Kit; 6000 RPM (2815058)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/16 In (PT8024OH)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- Zoro Select Drill Bushings