Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/8 In
Mfr # P6440MH
Zoro # G9737183
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Size- Decimal 5/8" (0.6250)
- Inside Dia. 5/8 in
- Outside Dia. 1 in
Product Information
- Brand Zoro Select
- MFR # P6440MH
- Zoro # G9737183
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5/8" (0.6250) |
Inside Dia. | 5/8 in |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 5/8 in |
Overall Length | 2 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 5/8" - 0.6250 |
Details
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.6250 |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Headless Press Fit |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145801)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- DRILL AMERICA m34x1 HSS Metric Hand Tap (DWTSMT34X1)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/64 (C10605)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H8816MH)
- Zoro Select Drill Bushings