Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/8 In
Mfr # P6434MH
Zoro # G3580796
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Decimal Equivalent 0.6250
- Rockwell Hardness RC 62-64
- Outside Dia. 1 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Product Information
- Brand Zoro Select
- MFR # P6434MH
- Zoro # G3580796
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 5/8" (0.6250) |
Drill Size | 5/8 in |
Inside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Overall Length | 2 1/8 in |
Size - Decimal | 5/8" - 0.6250 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- PROTO 3 Piece Plastisol Grip Pliers and Cutter Set Plastisol Grips Handle (J228GS)
- SUMNER Beam Stand, 36 In, Casters (781486)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3222HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H138CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- Zoro Select Press-Fit Bushings