Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P4834IM
Zoro # G1986400
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Size 5/16 in
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
Product Information
- Brand Zoro Select
- MFR # P4834IM
- Zoro # G1986400
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Drill Size | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 5/16 in |
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 5/16" - 0.3125 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Decimal Equivalent | 0.3125 |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #16 (C18069)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5019MH)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- CAPRI TOOLS 8 mm x 9 mm Super-Thin Open End Wrench (11850-0809)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- Zoro Select Drill Bushings