Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P4034IM
Zoro # G1989149
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 5/16" (0.3125)
- Heat Treatment Through Hardened
- Measurement System Fractional Inch
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # P4034IM
- Zoro # G1989149
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5/16" (0.3125) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Overall Length | 2 1/8 in |
Outside Dia. | 5/8 in |
Size - Decimal | 5/16" - 0.3125 |
Details
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.3125 |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84782)
- HHIP MT3-70 Degree 3" Bull Nose Live Center (3900-5011)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- VULCAN Wrench Combo 24Mm Steel Metric (MT6549938)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (HT1610DV)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- Zoro Select Drill Bushings