Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P328IM
Zoro # G3590946
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 5/16" (0.3125)
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
- Hardness Rc 62-64
Product Information
- Brand Zoro Select
- MFR # P328IM
- Zoro # G3590946
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5/16" (0.3125) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Drill Size | 5/16 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | #59 - 0.0410 |
Details
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.3125 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 3/8 Inch-24 UNF Drill Chuck for Power Tools (J3513A)
- DRILL AMERICA 1/16"x12" HSS Aircraft Extension Drill Bit, Flute Length: 7/8" (DWDA/CX121/16)
- MITUTOYO Dial Test Indicator Ti-111H (513-401-10H)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (PT126CY)
- Zoro Select Drill Bushings