Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 39
Mfr # PT1212DA
Zoro # G3093715
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Heat Treatment Through Hardened
- Inside Dia. #39
- Decimal Equivalent 0.0995
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # PT1212DA
- Zoro # G3093715
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #39 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | #39 (0.0995) |
Outside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Drill Size | #39 |
Size - Decimal | #27 - 0.1440 |
Details
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.0995 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Measurement System | Wire |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- TENG TOOLS 1" Drive Heavy Duty Detachable Ratchet Head- M110010 (M110010)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1210DA)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT244GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- Zoro Select Press-Fit Bushings