Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/32 In
Mfr # P138CU
Zoro # G3091770
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Drill Size 3/32 in
Product Information
- Brand Zoro Select
- MFR # P138CU
- Zoro # G3091770
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 3/32 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/64 in |
Size- Decimal | 3/32" (0.0938) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/32 in |
Overall Length | 1/2 in |
Size - Decimal | #37 - 0.1040 |
Details
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.0938 |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-3/4" x 1-5/8 (A-4056-B)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00219)
- PROTO 3/4 in Drive, 2-3/8" Triple Square SAE Socket, 12 Points (J5576)
- WESTWARD Framing Hammer, Fiberglass, Axe, 28 Oz (6DWJ1)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H264GA)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- Zoro Select Drill Bushings