Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/32 In
Mfr # P135CU
Zoro # G3050778
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 3/32" (0.0938)
- Material 52100 Thru Hardened
- Inside Dia. 3/32 in
- Outside Dia. 13/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Product Information
- Brand Zoro Select
- MFR # P135CU
- Zoro # G3050778
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 3/32" (0.0938) |
Inside Dia. | 3/32 in |
Outside Dia. | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3/32 in |
Overall Length | 5/16 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size - Decimal | P - 0.3230 |
Details
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.0938 |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Downdraft Table, 220V, 8.0A/hr., 1 HP (DDTM-8024)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- STARRETT L.S. Starrett 681-51181 248A 8 Inch Drive Pin Punch (681-51181)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P138CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- Zoro Select Press-Fit Bushings