Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 30
Mfr # PT1610DY
Zoro # G3081681
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #30
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Product Information
- Brand Zoro Select
- MFR # PT1610DY
- Zoro # G3081681
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #30 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #30 |
Size- Decimal | #30 (0.1285) |
Outside Dia. | 1/4 in |
Overall Length | 5/8 in |
Size - Decimal | 1-13/64 in - 1.2031 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/4" Dr, 1 1/2 in, 2 in, 4 in, 6 in, 10 in, 14 in L, 6 Pieces, Chrome (40936)
- DRILL AMERICA 1-7/8"x3" HSS Annular Cutter (DWC5-530-375)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 29/64 In (H4834KV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (HT4010KQ)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- Zoro Select Press-Fit Bushings