Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 21/64 In
Mfr # P4022IU
Zoro # G1833706
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in
- Measurement System Fractional Inch
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
Product Information
- Brand Zoro Select
- MFR # P4022IU
- Zoro # G1833706
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 21/64" (0.3281) |
Drill Size | 21/64 in |
Inside Dia. | 21/64 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | 1/8 in - 0.1250 |
Details
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3281 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- HHIP 3/8-16NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8617)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22P, 2625-20)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1398)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (HT2010EX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (PT126CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 17/32 In (P484LR)
- Zoro Select Drill Bushings