Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 21/32 In
Mfr # P5622MM
Zoro # G1833995
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Head Type Headless
- Drill Size 21/32 in
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Bushing Type Headless Press Fit
Product Information
- Brand Zoro Select
- MFR # P5622MM
- Zoro # G1833995
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 21/32 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 21/32 in |
Overall Length | 1 3/8 in |
Outside Dia. | 7/8 in |
Size- Decimal | 21/32" (0.6562) |
Size - Decimal | #70 - 0.0280 |
Details
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.6562 |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit (S-4WPP-200)
- L.H. DOTTIE L.H. Dottie 1/2'' - 2-1/2'' Hydraulic Punch Tool Kit (HPTK1)
- IRWIN Spade Bit (88885)
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4822IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- Zoro Select Press-Fit Bushings