Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/8 In
Mfr # P208DV
Zoro # G7426851
product price: $6.19
/ea
$6.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # P208DV
- Zoro # G7426851
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Size- Decimal | 1/8" (0.1250) |
Outside Dia. | 5/16 in |
Inside Dia. | 1/8 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Drill Size | 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 7/16 in - 0.4375 |
Details
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.1250 |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Plastic Spray Shield Holder (10187)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78006)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- HOUGEN 7/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18228)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2022DV)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- Zoro Select Press-Fit Bushings