Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 17/32 In
Mfr # P484LR
Zoro # G3088246
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Head Material High Speed Steel
- Size- Decimal 17/32" (0.5312)
Product Information
- Brand Zoro Select
- MFR # P484LR
- Zoro # G3088246
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 17/32" (0.5312) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 3/4 in |
Overall Length | 1/4 in |
Inside Dia. | 17/32 in |
Drill Size | 17/32 in |
Size - Decimal | #66 - 0.0330 |
Details
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Decimal Equivalent | 0.5312 |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Shallow Socket (1-2153)
- BON TOOL Bon 19-132 Squeegee, U Shape, 5 Foot Wood Handle (19-132)
- RIDGID Drain Cleaning Cable, 3/8" dia, 125 ft L (66663)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- Zoro Select Drill Bushings