Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # P328HG
Zoro # G3590815
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
- Material 52100 Thru Hardened
- Decimal Equivalent 0.2500
Product Information
- Brand Zoro Select
- MFR # P328HG
- Zoro # G3590815
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Size- Decimal | 1/4" (0.2500) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Drill Size | 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1/4 in |
Size - Decimal | #58 - 0.0420 |
Details
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.2500 |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 120XP™ Certified Micrometer Torque Wrench 30-250 ft/lbs. (85181CERT)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1740ZR)
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (HT1610DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- Zoro Select Drill Bushings