Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/64 In
Mfr # PT246GE
Zoro # G3062109
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # PT246GE
- Zoro # G3062109
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 13/64 in |
Outside Dia. | 3/8 in |
Size- Decimal | 13/64" (0.2031) |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 3/8 in |
Drill Size | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Decimal Equivalent | 0.2031 |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Thin Wall |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-735 Cold Chisel 3/4" X 12" (84-735)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m8 x 1.25 (T/AT8X1.25)
- SIMONDS Pillar File, Swiss, Rect., #1/Double (84225000)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8020NW)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H488JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6428NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- Zoro Select Press-Fit Bushings