Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/64 In
Mfr # P3216GE
Zoro # G3070265
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 1/2 in
- Hardness Rc 62-64
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # P3216GE
- Zoro # G3070265
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Size- Decimal | 13/64" (0.2031) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 13/64 in |
Drill Size | 13/64 in |
Size - Decimal | 3/64 in - 0.0469 |
Details
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Decimal Equivalent | 0.2031 |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 2"OD HSS Round Die (DWTMR2-30X3.5)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/8" (3046011)
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw (AK-4)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- Zoro Select Press-Fit Bushings