Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/32 In
Mfr # P488KG
Zoro # G3087616
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Bushing Type Headless Press Fit
- Size- Decimal 13/32" (0.4062)
- Material 52100 Thru Hardened
Product Information
- Brand Zoro Select
- MFR # P488KG
- Zoro # G3087616
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 13/32" (0.4062) |
Drill Size | 13/32 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Outside Dia. | 3/4 in |
Inside Dia. | 13/32 in |
Size - Decimal | #7 - 0.2010 |
Details
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.4062 |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (CP876)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" (14571)
- PROTO 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (J848A)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, P, Drill Size # 20 (P204EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P264FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- Zoro Select Drill Bushings