Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # SP00004874
Zoro # G1833286
original price:
$13.99
32% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Outside Dia. 5/8 in
- Material - Machining High Speed Steel
- Inside Dia. 1/2 in
- Bushing Head Type Headless
Product Information
- Brand Zoro Select
- MFR # SP00004874
- Zoro # G1833286
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Drill Size | 1/2 in |
Overall Length | 1 3/4 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Rockwell Hardness | RC 62-64 |
Item | Serrated Press-Fit Drill Bushing (SP) |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1114 Diamond Hole Saw (DHS1250DG)
- REED 2G CCA4303-2-4 GUIDE ASSY. 93683 (2-4GA)
- IMPERIAL BLADES One Fit 1 3/4 in. Storm Titanium Metal Blades, 3PK (IBOAT340-3)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/16 in Dia (H-32FG)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H488JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H264GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- Zoro Select Drill Bushings