Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # PT6424LK
Zoro # G3081115
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # PT6424LK
- Zoro # G3081115
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 1/2 in |
Overall Length | 1 1/2 in |
Outside Dia. | 1 in |
Size- Decimal | 1/2" (0.5000) |
Drill Size | 1/2 in |
Size - Decimal | 1-17/64 in - 1.2656 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- HYDE 2 in. Econ Plastic Putty Knife 05520 (5520)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5624MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- Zoro Select Press-Fit Bushings