Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # PT4820LK
Zoro # G3092315
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Inside Dia. 1/2 in
- Measurement System Fractional Inch
- Head Material High Speed Steel
- Heat Treatment Through Hardened
Product Information
- Brand Zoro Select
- MFR # PT4820LK
- Zoro # G3092315
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 3/4 in |
Size- Decimal | 1/2" (0.5000) |
Drill Size | 1/2 in |
Overall Length | 1 1/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | #32 - 0.1160 |
Details
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.5000 |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flanged Washer For 5/16 Or M8 Spindle (507107)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- Zoro Select Press-Fit Bushings