Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # P5612LK
Zoro # G3591646
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
- Size- Decimal 1/2" (0.5000)
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Product Information
- Brand Zoro Select
- MFR # P5612LK
- Zoro # G3591646
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Drill Size | 1/2 in |
Outside Dia. | 7/8 in |
Size - Decimal | #7 - 0.2010 |
Details
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5000 |
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- URREA Service Wrench, 1 3/8" opening size (U3544)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6448MH)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- Zoro Select Press-Fit Bushings