Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 11/32 In
Mfr # PT3610JB
Zoro # G3093295
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Bushing Type Headless Press Fit
- Inside Dia. 11/32 in
Product Information
- Brand Zoro Select
- MFR # PT3610JB
- Zoro # G3093295
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 11/32 in |
Drill Size | 11/32 in |
Outside Dia. | 9/16 in |
Size- Decimal | 11/32" (0.3438) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 5/8 in |
Size - Decimal | #28 - 0.1405 |
Details
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Decimal Equivalent | 0.3438 |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #51 (.0670”/1.702MM), 12PK (45-21251)
- FASTCAP Fastcap FCPS 16 16 ft. x 1 in. Old Standby Tape Measure (FCPS 16)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 29/32 (55458)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8016NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- Zoro Select Drill Bushings