Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1 In
Mfr # P8840OR
Zoro # G6274782
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0018 in /+0.0022 in
- Head Material High Speed Steel
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Bushing Type Headless Press Fit
Product Information
- Brand Zoro Select
- MFR # P8840OR
- Zoro # G6274782
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Inside Dia. | 1 in |
Overall Length | 2 1/2 in |
Outside Dia. | 1 3/8 in |
Drill Size | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1" (1.0000) |
Size - Decimal | #72 - 0.0250 |
Details
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 1.0000 |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X5/8)
- WHEELER-REX 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (985)
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1000)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P5612LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- Zoro Select Press-Fit Bushings