Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 0.251 In
Mfr # SP00007120
Zoro # G3080570
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Concentricity Tolerance .0003" T.I.R. Max
Product Information
- Brand Zoro Select
- MFR # SP00007120
- Zoro # G3080570
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Drill Size | 1/4 in |
Size - Decimal | 1-3/16 in - 1.1875 |
Details
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Item | Serrated Press-Fit Drill Bushing (SP) |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Bushing Code | SP |
Head Type | No |
Decimal Equivalent | 0.2500 |
Measurement System | Fractional Inch |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Internal Extractor, 55-70mm (1.30/8)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- Zoro Select Drill Bushings