Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 0.251 In
Mfr # SP00000651
Zoro # G8545433
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 1/4 in
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Headless Press Fit
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Outside Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # SP00000651
- Zoro # G8545433
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Drill Size | 1/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1/4 in |
Overall Length | 1/2 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Serrated Press-Fit Drill Bushing (SP) |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Bushing Code | SP |
Decimal Equivalent | 0.2500 |
Measurement System | Fractional Inch |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Wood Splitting Hammer, Professional (OX 635 H-3009)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- MORSE Band Saw Blade, 11 ft. 1 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -11'1)
- SOLA Wet/Dry Pencil, 9-7/16 x 1/2 In, Flat, PK6 (KB 24)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00007120)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H2612FT)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT244GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- Zoro Select Drill Bushings