Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # LT3616IM
Zoro # G3503160
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Overall Length 1 in
- Drill Bushing Wall Type Thin Wall
- Inside Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # LT3616IM
- Zoro # G3503160
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 in |
Inside Dia. | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Drill Size | 5/16 in |
Outside Dia. | 9/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Decimal Equivalent | 0.3125 |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Bushing Type | Headless Liner Thin Wall |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- SPEEDAIRE Air Cut Off Tool, Industrial, 90 psi (45YY24)
- DRILL AMERICA 1-15/16"-20 HSS Plug Hand Tap (DWTST1-15/16-20P)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4916)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- Zoro Select Drill Bushings