Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # L3222IM
Zoro # G3044487
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 5/16 in
- Outside Dia. 1/2 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # L3222IM
- Zoro # G3044487
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 5/16 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1 3/8 in |
Size- Decimal | 5/16" (0.3125) |
Size - Decimal | 5/16 in - 0.3125 |
Details
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.3125 |
Item | Drill Bushing Liner |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Liner |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Drill Press-Bracket. (10700605A1)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3934)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- Zoro Select Drill Bushing Liners