Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # L3216IM
Zoro # G3044496
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Bushing Type Headless Liner
Product Information
- Brand Zoro Select
- MFR # L3216IM
- Zoro # G3044496
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5/16 in |
Outside Dia. | 1/2 in |
Overall Length | 1 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Liner |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Item | Drill Bushing Liner |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Track Slide Assembly (JXTS-16.250)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- Zoro Select Drill Bushing Liners