Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/4 In
Mfr # L6428NC
Zoro # G3044426
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
- Inside Dia. 3/4 in
- Concentricity Tolerance .0005" T.I.R. max
- Decimal Equivalent 0.7500
Product Information
- Brand Zoro Select
- MFR # L6428NC
- Zoro # G3044426
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 3/4 in |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 0.7500 |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Headless Liner |
Item | Drill Bushing Liner |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27118)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- Zoro Select Drill Bushings