Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/16 In
Mfr # L208FT
Zoro # G3044511
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size- Decimal 3/16" (0.1875)
- Hardness Rc 62-64
- Decimal Equivalent 0.1875
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # L208FT
- Zoro # G3044511
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 3/16" (0.1875) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 3/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Overall Length | 1/2 in |
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Decimal Equivalent | 0.1875 |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Bushing Type | Headless Liner |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/16 in, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrenches, Tongue/Groove, 180 mm L (86 02 180)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73103)
- MORSE Band Saw Blade, 10 ft. 1-3/4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 1-3/4)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- Zoro Select Drill Bushing Liners